Shop All Combination Wrenches
Gedore
Open Ended Wrench, 41mm
Mfr # 894 41
Zoro # G9060375
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Steel Gray
- Overall Length 344mm
- Head Size 41mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 894 41
- Zoro # G9060375
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 344mm |
Head Size | 41mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Steel Gray |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Shift Knob, 1/4-20 Thread Size, 2"L, Steel (GN4C----S3---21)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (16286)
- DRILL AMERICA 3/8" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/8)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- GEDORE Double Open Ended Wrench, 13x14mm, Includes: Not Applicable (6 13X14)
- GEDORE Obstruction Wrench, 3/4"x7/8" (304 3/4X7/8AF)
- GEDORE Open Ended Wrench, 24mm (894 24)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- Gedore Combination Wrenches