Shop All Combination Wrenches
Gedore
Open Ended Wrench, 36mm
Mfr # 894 36
Zoro # G9060409
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Overall Length 305mm
- Head Size 36 mm
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 894 36
- Zoro # G9060409
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 305mm |
Head Size | 36 mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-10557 Bench Grinder Stand (ATD-10557)
- INGERSOLL-RAND 20.0V Li-Ion Battery, 2.5Ah Capacity (BL2012)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70271)
- JOHNSON LEVEL & TOOL Dot Laser, Horizontal/Vertical Projection (40-6641)
- GEDORE Open Ended Wrench, 60mm (894 60)
- GEDORE Combination Wrench, Extra Long, 17mm (7 XL 17)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Combination Wrench, 15mm (1 B 15)
- GEDORE Combination Wrench, 6mm (7 6)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88324)
- Gedore Wrenches