Shop All Combination Wrenches
Gedore
Open Ended Wrench, 32mm
Mfr # 894 32
Zoro # G9060305
original price:
$20.80
26% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Overall Length 275mm
- Head Size 32mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 894 32
- Zoro # G9060305
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 275mm |
Head Size | 32mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Ton 2 or 3 Jaw internal/External Puller (3561)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- SUPERIOR PARTS 22 Inch Long x 16 Inch x 8 Inch Tall x 4 Inch Wide Heavy-Duty Framer Nail Gun Tool Bag (H850)
- GEDORE Open Ended Wrench, 27mm (894 27)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Combination Wrench, 26mm, Overall Length: 340mm (1 B 26)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- CAPRI TOOLS WaveDrive Pro 15 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M15XT)
- Gedore Wrenches