Shop All Combination Wrenches
Gedore
Open Ended Wrench, 27mm
Mfr # 894 27
Zoro # G9060296
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Overall Length 239mm
- Finish Manganese Phosphate
- Head Size 27mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 894 27
- Zoro # G9060296
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 239mm |
Head Size | 27mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 14 ALU Pipe Wrench (31095)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Double (245-001060)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 38In.L (74-019)
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- GEDORE Open Ended Wrench, 55mm (894 55)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- GEDORE Double Open Ended Wrench, 24x27mm (6 24X27)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- MILWAUKEE TOOL 9/32 in. SAE Flex Head Combination Wrench (45-96-9809)
- Gedore Wrenches