Shop All Combination Wrenches
Gedore
Open Ended Wrench, 18mm
Mfr # 894 18
Zoro # G9060311
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Overall Length 165mm
- Finish Manganese Phosphate
- Head Size 18mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 894 18
- Zoro # G9060311
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 165mm |
Head Size | 18mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Open Ended Wrench,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/4 in. (82983)
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (J7208M)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #6 (C15945)
- GEDORE Combination Swivel Head Wrench, 14mm (534 14)
- GEDORE Combination Wrench, 5mm (7 5)
- GEDORE Combination Wrench, 12mm (1 B 12)
- GEDORE Combination Wrench, 13/16", Overall Length: 280mm (1 B 13/16AF)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- WESTWARD Combination Wrench, SAE, 2" Size, 25-3/4"L (54RZ01)
- Gedore Combination Wrenches