Shop All Combination Wrenches
Gedore
Open Ended Wrench, 17mm
Mfr # 894 17
Zoro # G9060287
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
- Finish Manganese Phosphate
- Overall Length 159mm
- Head Size 17mm
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 894 17
- Zoro # G9060287
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 159mm |
Head Size | 17mm |
Details
Features | Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy |
Finish | Manganese Phosphate |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Open Ended Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/2 in L (1EZN8)
- BUDDY TOOLS Drywall Taper, 20-1/2In L x 6-1/2In W (TB-ROM828-01)
- FREUD Combination Blade, 10 (LU84R011)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- GEDORE Open Ended Wrench, 105mm (894 105)
- GEDORE Open Ended Wrench, 18mm (894 18)
- GEDORE Open Ended Wrench, 55mm (894 55)
- GEDORE Tubular Box Wrench, 16x18mm (26 R 16X18)
- GEDORE Combination Wrench, 15mm (1 B 15)
- WILLIAMS Williams Angle Wrench, Double, Open End, 15/16" (3730)
- Gedore Combination Wrenches