Shop All Needle Nose Pliers
Gedore
Needle Nose Electronic Pliers, 5-11/16"
Mfr # 8307-4
Zoro # G9064548
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 145mm
- Features Needle Nose Electronic Pliers; Slim, Narrow, Flat-Round Tapered Jaws; Smooth-Ground Gripping Faces; With Opening Spring
- Number of Pieces 1
- Handle Type Electrostatic Discharge Protection
Product Information
- Brand Gedore
- MFR # 8307-4
- Zoro # G9064548
- UPC # 04010886840788
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 145mm |
Details
Features | Needle Nose Electronic Pliers; Slim, Narrow, Flat-Round Tapered Jaws; Smooth-Ground Gripping Faces; With Opening Spring |
Number of Pieces | 1 |
Handle Type | Electrostatic Discharge Protection |
Item | Needle Nose Electronic Pliers,5-11/16" |
Description
Needle Nose Electronic Pliers,5-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Tool Oil, Conventional Oil Base, 4 oz. (10Z4)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (40812)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X35)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- TOLSEN 11 90 Degree Long-Nose Plier (10292)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 22 145)
- KNIPEX 6 1/4 in Halogen Bulb Plier Plastic Coated Handle (30 41 160)
- Gedore Pliers