Shop All Plier Sets
Gedore
Multifunction Pliers, 8", Number of Pieces: 1
Mfr # 8133-200 JC
Zoro # G9063455
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Hardened And Tempered Steel
- Length 200mm
- Features Flat-Round Jaws, Straight Gripping Faces, Serrated
- Handle Type Chrome-Plated, 2-Component
Product Information
- Brand Gedore
- MFR # 8133-200 JC
- Zoro # G9063455
- UPC # 04010886933817
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 200mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Hardened And Tempered Steel |
Features | Flat-Round Jaws, Straight Gripping Faces, Serrated |
Handle Type | Chrome-Plated, 2-Component |
Item | Multifunction Pliers,8" |
Description
Multifunction Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- HHIP 3/8-16NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8617)
- GYROS Saw Blade, Fine-Teeth 2" Dia. (81-12015)
- DRILLCO 1-1/4, High Sp Fl 1/2" SH NITRO Construction Reamer (428N216-132)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- KD Plier Snap Ring Internal (445)
- Gedore Plier Sets