Shop All Plier Sets
Gedore
Multifunction Pliers, 8", Color: Grey, Blue (Handle)
Mfr # 8133-200 TL
Zoro # G9063531
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Hardened And Tempered Steel
- Color Grey, Blue (Handle)
- Length 200mm
- Features Flat-Round Jaws, Straight Gripping Faces, Serrated
Product Information
- Brand Gedore
- MFR # 8133-200 TL
- Zoro # G9063531
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 200mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Hardened And Tempered Steel |
Color | Grey, Blue (Handle) |
Features | Flat-Round Jaws, Straight Gripping Faces, Serrated |
Handle Type | Dipped, Non-Slip |
Item | Multifunction Pliers,8" |
Description
Multifunction Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- POSI LOCK Jaw (10354)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- SUNEX PLIER SET 11" LONG REACH 4 PC (SU3600V)
- Gedore Plier Sets