Shop All Plier Sets
Gedore
Multifunction Pliers, 7", Number of Pieces: 1
Mfr # 8133-180 JC
Zoro # G9063461
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Hardened And Tempered Steel
- Length 180mm
- Features Flat-Round Jaws, Straight Gripping Faces, Serrated
- Handle Type Chrome-Plated, 2-Component
Product Information
- Brand Gedore
- MFR # 8133-180 JC
- Zoro # G9063461
- UPC # 04010886672211
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 180mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Hardened And Tempered Steel |
Features | Flat-Round Jaws, Straight Gripping Faces, Serrated |
Handle Type | Chrome-Plated, 2-Component |
Item | Multifunction Pliers,7" |
Description
Multifunction Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 1 1/4 Replacement Head (E-2HD)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 13/32 (44426)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 19 57)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82034)
- Gedore Pliers