Shop All Hex Keys
Gedore
Metric T-handle Hex Key, 6mm Tip Size
Mfr # V 42 T 6
Zoro # G9057581
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 160mm
- Blade Material Chrome Vanadium Steel
- Finish Insulated VDE Materials
- Handle Material Chrome Vanadium Steel
- Handle Type T-handle
Product Information
Dimensions
Arm Length | 160mm |
Tip Size | 6mm |
Details
Blade Material | Chrome Vanadium Steel |
Finish | Insulated VDE Materials |
Handle Material | Chrome Vanadium Steel |
Handle Type | T-handle |
SAE or Metric | Metric |
Shape | Hex |
Item | Insulated Hex Key,T-Handle,6 |
Description
Insulated Hex Key,T-Handle,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- OSG 13.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693350)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 4)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short (DT 2142 7)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- Gedore Wrenches