Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 7 mm Tip Size, 8 25/64 in Long, 5 5/16 in Short
Mfr # DT 2142 7
Zoro # G7770640
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 5/16 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 3/8 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 8 5/16 in |
Handle Length | 4 3/8 in |
Tip Size | 7 mm |
Tip Size Code | 7 |
Short Arm Length | 5 5/16 in |
Length Family | Long |
Long Arm Length | 8 25/64 in |
Description
Hex Key, Tip Size 7 mm, Long Arm Length 8 25/64 in, Short Arm Length 5 5/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- GERBER Multi-Tool, Steel, 6-1/8 in Open L (31-003585)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- PROTO Autowire Twister Plier (J192)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- GEDORE Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long (DT 2143 KTX T40)
- GEDORE Hexagon Allen Key, 4mm (42 4)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- Gedore Hex Keys