Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short
Mfr # 42 DKEL 7
Zoro # G7770975
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 3/4 in
- Blade Material Vanadium Steel
- Finish Chrome
- Handle Length 13/16 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 7 3/4 in |
Handle Length | 13/16 in |
Tip Size | 7 mm |
Long Arm Length | 7 3/4 in |
Tip Size Code | 7 |
Short Arm Length | 13/16 in |
Length Family | Long |
Description
Hex Key, Tip Size 7 mm, Long Arm Length 7 3/4 in, Short Arm Length 13/16 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/8-16 (2288-6)
- DEWALT Insert Bit, 1/4In, Spanner, #8, 1In (50 Pack) (DWA1SP8IRB)
- ECLIPSE MAGNETICS Magnetic Holdfast, Weight:0.6kg/1.3lb, Pull ForcPull Force:44lb (E939)
- DRILL AMERICA 5.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO5.00)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- URREA 6 Mm Industrial grade ball end L-type Hex Key (49-6BP)
- Gedore Wrenches