Shop All Hex Keys
Gedore
Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short
Mfr # 42 DKEL 2
Zoro # G7770896
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Vanadium Steel
- Finish Chrome
- Handle Length 19/32 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 4 in |
Handle Length | 19/32 in |
Tip Size | 2 mm |
Tip Size Code | 2 |
Length Family | Long |
Long Arm Length | 4 1/64 in |
Short Arm Length | 23/64 in |
Description
Hex Key, Tip Size 2 mm, Long Arm Length 4 1/64 in, Short Arm Length 23/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 14 In, Fiberglass (AM4CUFG)
- MILTON Button Style Blow Gun, 1/4" NPT (S-107)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- GEDORE Metric Plain Ball Hex Key, 4 mm Tip Size, 5 43/64 in Long, 37/64 in Short (42 DKEL 4)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- Gedore Hex Keys