Shop All Needle Nose Pliers
Gedore
Long Nose Electronic Pliers, 6-1/2"
Mfr # 8307-7
Zoro # G9064487
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 165mm
- Features Long Nose Electronic Pliers; Extra Long, Flat-Round Tapered Jaws, Angled 45 Degrees; for Bending and Straightening Jobs; Smooth-Ground Gripping Faces; With Opening Spring
- Number of Pieces 1
- Handle Type Electrostatic Discharge Protection
Product Information
- Brand Gedore
- MFR # 8307-7
- Zoro # G9064487
- UPC # 04010886840818
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 165mm |
Details
Features | Long Nose Electronic Pliers; Extra Long, Flat-Round Tapered Jaws, Angled 45 Degrees; for Bending and Straightening Jobs; Smooth-Ground Gripping Faces; With Opening Spring |
Number of Pieces | 1 |
Handle Type | Electrostatic Discharge Protection |
Item | Long Nose Electronic Pliers,6-1/2" |
Description
Long Nose Electronic Pliers,6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- BIG HORN 8 Inch Marking Gauge - Beechwood (26018)
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1410107408)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-102)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- HAKKO/CHP Long Nose Pliers, Smooth, 3mm (PN-2008)
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8-INS)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- Gedore Needle Nose Pliers