Shop All Locking Pliers
Gedore
Locking Wrench, 12"
Mfr # 137 12
Zoro # G9058421
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged, Tempered Jaws and Special Jaw Shape For Secure Gripping, Clamping and Holding
- Material Sheet Steel
- Overall Length 300mm
- Finish Nickel Plated
Product Information
- Brand Gedore
- MFR # 137 12
- Zoro # G9058421
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 300mm |
Details
Features | Forged, Tempered Jaws and Special Jaw Shape For Secure Gripping, Clamping and Holding |
Material | Sheet Steel |
Finish | Nickel Plated |
Item | Locking Wrench,12" |
Description
Locking Wrench,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Green (HD-A-Green)
- COUGAR PRO 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr (E3426)
- MAG-MATE Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap (990FLXCLP)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- SURTEK Flat Holding Locking Pliers 8" (115086)
- Gedore Pliers