Shop All Cutting Pliers
Gedore
Int. Circlip Pliers, Straight, 1-5/8"-4"
Mfr # 8000 J 3
Zoro # G9062947
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Precision Machined, Oil Hardened and Annealed
- Handle Type Dipped
- Jaw Length 68mm
- Jaw Width 1-5/8"-4"
- Material Chrome Vanadium Special Hardened and Tempered Steel
Product Information
- Brand Gedore
- MFR # 8000 J 3
- Zoro # G9062947
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 68mm |
Jaw Width | 1-5/8"-4" |
Overall Length | 230mm |
Details
Features | Precision Machined, Oil Hardened and Annealed |
Handle Type | Dipped |
Material | Chrome Vanadium Special Hardened and Tempered Steel |
Item | Int. Circlip Pliers,Straight,1-5/8"-4" |
Description
The GEDORE 8000 J 3 Int. Circlip Pliers are designed to provide the highest levels of performance and productivity. The high-quality pliers are made from special hardened and tempered steel, which is oil hardened and annealed for maximum strength. The cutting pliers have a precision machined, oil hardened and annealed construction. They are made from chrome vanadium special hardened and tempered steel, which provides superior durability. The handles are dipped for comfortable grip. With a jaw length of 68mm and jaw width of 1 5/8"-4", these int. circlip pliers have an overall length of 230mm. When you need the best in cutting pliers, the GEDORE 8000 J 3 Int. Circlip Plier is what you need to keep your projects running smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5118)
- STANLEY 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 10-1/4" L, Chrome Finish (89-819)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 39"L, SDS Plus (HC2129)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Diagonal Cutter, 5" (8314-125 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- Gedore Cutting Pliers