Shop All Cutting Pliers
Gedore
Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed
Mfr # 8000 J 21
Zoro # G9062868
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Precision Machined, Oil Hardened and Annealed
- Handle Type Dipped
- Jaw Length 41mm
- Jaw Width 3/4"-2-3/8"
- Material Chrome Vanadium Special Hardened and Tempered Steel
Product Information
- Brand Gedore
- MFR # 8000 J 21
- Zoro # G9062868
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 41mm |
Jaw Width | 3/4"-2-3/8" |
Overall Length | 169mm |
Details
Features | Precision Machined, Oil Hardened and Annealed |
Handle Type | Dipped |
Material | Chrome Vanadium Special Hardened and Tempered Steel |
Item | Int. Circlip Pliers,90 deg.,3/4"-1" |
Description
Int. Circlip Pliers,90 deg.,3/4 In.-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/4x1/64 (69891)
- KANCA Bolt Cutter 7 mm (BC-7)
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB10X1.25)
- KRAFT TOOL Crack Squeegee Head, 12", V (GG813-01)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Int. Circlip Pliers, Straight, 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 2)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- JONARD TOOLS 6 1/4 in Diagonal Cutter Uninsulated (JIC-600)
- Gedore Pliers