Shop All Screwdrivers
Gedore
Insulated Screwdriver, Torx T15x7" Torx(R) T15
Mfr # VDE 2163 TX T15
Zoro # G9061766
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T15
- Handle Material Ergonomic 3-Component
- Shank Length 80mm
- Overall Length 180mm
Product Information
- Brand Gedore
- MFR # VDE 2163 TX T15
- Zoro # G9061766
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | T15 |
Shank Length | 80mm |
Overall Length | 180mm |
Details
Item | Insulated Screwdriver,Torx T15x7" |
Tip Style Group | Torx(R) |
Handle Material | Ergonomic 3-Component |
SAE or Metric | SAE |
Finish | Insulated |
Number of Pieces | 1 |
Handle Type | Power-Grip with Hanging Hole |
Features | Individually Tested, VDE Insulation up to 1000 V,Acc. to EN 60900/IEC60900, Fully Insulated Blade; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; Blade from GEDORE Molybdenum-Vanadium-Plus Tempered Steel; TORX = Reg. Trademark of Acument Intellectual Properties, LLC. USA; For Recessed TORX Head Screws M3.5 to M4 |
Tip Style | Torx(R) |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Description
Insulated Screwdriver,Torx T15x7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 10 TPI Thin Kerf Ice Hardened SAWZALL Blades (50 Pk) (48-01-6092)
- SUPERIOR STEEL T20 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT120-50PK)
- DEWALT 4" 6 TPI T-Shank Clean Cutting Wood Cutting Jig Saw Blade (DW3753H)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- GEDORE Screwdriver, 3C, Torx Plus 15IP (2163 TX 15IP)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- GEDORE Insulated Screwdriver, Phillips 4"x12-1/2" Phillips #4 (VDE 2160 PH 4)
- GEDORE Insulated Screwdriver, Phillips 2"x8-1/3" Phillips #2 (VDE 2160 PH 2)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- SKIL Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver (SD561801)
- Gedore Screwdrivers