Shop All Screwdrivers
Gedore
Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3
Mfr # VDE 2160 PH 3
Zoro # G9061608
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Handle Material Ergonomic 3-Component
- Shank Length 150mm
- Overall Length 270mm
Product Information
- Brand Gedore
- MFR # VDE 2160 PH 3
- Zoro # G9061608
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 150mm |
Overall Length | 270mm |
Details
Item | Insulated Screwdriver,Phillips 3"x10-2/3" |
Tip Style Group | Phillips |
Handle Material | Ergonomic 3-Component |
Features | Individually Tested, VDE Insulation up to 1000 V, Acc. to EN 60900/IEC60900, Fully Insulated Blade; Blade Tip to DIN ISO 8764-1PH; 3-Component Handles Power-Grip3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; For Cross-Slotted Head Screws M5.5 to M7 |
Handle Type | Power-Grip with Hanging Hole |
Tip Style | Phillips |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Finish | Insulated |
Number of Pieces | 1 |
SAE or Metric | SAE |
Description
Insulated Screwdriver,Phillips 3 In.x10-2/3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-5/8" 135 Deg. Jobber Length Drill Bit (TI2140IM)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5224)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2050)
- IDEAL T Stripper for 14-24 Solid and 16-26 Stranded Wires (45-121)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- GEDORE Insulated Screwdriver, Phillips 4"x12-1/2" Phillips #4 (VDE 2160 PH 4)
- GEDORE Torque Screwdriver S 1/4", 4-9 Nm (757-09)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- GEDORE Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm (VDE 2172 3,5)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- Gedore Screwdrivers and Nutdrivers