Shop All Screwdrivers
Gedore
Insulated Screwdriver, 3.5mm 3.5mm x 0.6mm 100mm
Mfr # VDE 2172 3,5
Zoro # G9061976
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3.5mm x 0.6mm
- Handle Material Ergonomic 3-Component
- Shank Length 100mm
- Overall Length 185mm
- Finish Insulated
Product Information
- Brand Gedore
- MFR # VDE 2172 3,5
- Zoro # G9061976
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Tip Size | 3.5mm x 0.6mm |
Shank Length | 100mm |
Overall Length | 185mm |
Details
Item | Insulated Screwdriver,3.5mm |
Handle Material | Ergonomic 3-Component |
Finish | Insulated |
Handle Type | Power-Grip with Hanging Hole |
Shank Material | Molybdenum-Vanadium Tempered Steel |
Number of Pieces | 1 |
Features | Individually Tested, VDE Insulation Upto1000 V,Acc. to EN 60900/IEC 60900, Fully Insulated Blade; 3-Component Handles Power-Grip 3 with Hanging Hole; Ergonomic Handle Design Enables Precise and Fatigue-Free Working; Positive-Fit Joint of Handle and Blade for Optimum Transmission of Force; Type of Drive Marked at End of the Handle; Ultra-Small Blade Diameter Yet with Full Mechanical and Electrical Safety; No Problems in Reaching Screws Deeply Embedded in Screw Shafts |
Tip Style | Slotted |
SAE or Metric | Metric |
Description
Insulated Screwdriver,3.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Carbon Brush Holder (Quantity Of Two) (10MT32232)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MAKITA 7" Polisher (9237C)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- GEDORE Screwdriver, 3C, Ph 1,100mm (2160 PH 1-100)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (756-06)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- GEDORE Torque Screwdriver S 1/4", 4-9 Nm (757-09)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- GEDORE Screwdriver, 3C, Torx Plus 15IP (2163 TX 15IP)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- Gedore Screwdrivers and Nutdrivers