Shop All Needle Nose Pliers
Gedore
Insulated, Needle Nose Pliers, 8"
Mfr # VDE 8132-200 H
Zoro # G9063419
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200mm
- Features VDE Telephone Pliers With VDE Dipped Insulation, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
- Material Steel
- Insulated / Uninsulated Insulated
- Handle Type VDE Dipped Insulation
Product Information
- Brand Gedore
- MFR # VDE 8132-200 H
- Zoro # G9063419
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 200mm |
Details
Features | VDE Telephone Pliers With VDE Dipped Insulation, Straight Pattern; Long, Flat-Round Jaws, Straight Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC |
Material | Steel |
Insulated / Uninsulated | Insulated |
Handle Type | VDE Dipped Insulation |
Item | Insulated,Needle Nose Pliers,8" |
Description
Insulated,Needle Nose Pliers,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x .125 x 1'' DP Hard Materials Turbo Diamond Blade (HM-14)
- RIDGID Drain Cleaning Attachment (66628)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.5 to 3.0mm, Serie SK10 (SK10-3.5)
- KRAFT TOOL Elite Series Square End M, 18"x3-1/4" (CFE018K)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- SCHEURICH USA Froggy Wtr Supplier (52884)
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- Gedore Needle Nose Pliers