Shop All Box End Wrenches
Gedore
Insulated Box End Wrench, 10mm
Mfr # VDE 2 E 10
Zoro # G9053348
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 170mm
- Size 10mm
- Features VDE Insulation up to 1000 V, According to EN 60900/IEC 60900, Two-Ply Check-Tool Insulation
- Finish VDE Insulated
- Material Vanadium Steel 31CrV3
Product Information
- Brand Gedore
- MFR # VDE 2 E 10
- Zoro # G9053348
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 170mm |
Size | 10mm |
Details
Features | VDE Insulation up to 1000 V, According to EN 60900/IEC 60900, Two-Ply Check-Tool Insulation |
Finish | VDE Insulated |
Material | Vanadium Steel 31CrV3 |
SAE or Metric | Metric |
Item | Insulated Box End Wrench,10mm |
Description
Insulated Box End Wrench,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0510)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- GEDORE Box End Wrench, Offset, 80mm (2 A 80)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- Gedore Box End Wrenches