Shop All Needle Nose Pliers
Gedore
Ins Bent, Needle Nose Pliers, 8", Number of Pieces: 1
Mfr # VDE 8132 AB-200 H
Zoro # G9063525
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200mm
- Features VDE Bent Nose Telephone Pliers With VDE Insulating Sleeves, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
- Material Steel
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Product Information
- Brand Gedore
- MFR # VDE 8132 AB-200 H
- Zoro # G9063525
- UPC # 04010886816042
- Country of Origin Austria
- Category Needle Nose Pliers
Dimensions
Overall Length | 200mm |
Details
Features | VDE Bent Nose Telephone Pliers With VDE Insulating Sleeves, Angled Pattern; Long, Flat-Round Jaws, Angled Gripping Faces, Serrated; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC |
Material | Steel |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Handle Type | VDE Insulating Sleeves |
Item | Ins Bent,Needle Nose Pliers,8" |
Description
Ins Bent,Needle Nose Pliers,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Fully Polished Flare Nut Crowfoot Wrench, 3/8" Dr 13Mm (SUN971013)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 3 1/2 in L (20WZ95)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 1" (SSPI.7/16)
- GREENLEE Screwdriver #3 Round (0153-35C)
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- GEDORE Needle Nose Electronic Pliers, 5-1/2" (8307-3)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN542N)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- Gedore Pliers