Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1/2", T60
Mfr # ITX K 19 T60
Zoro # G8495809
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 60mm
- Material Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Product Information
- Brand Gedore
- MFR # ITX K 19 T60
- Zoro # G8495809
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 60mm |
Point Size | T60 |
Details
Material | Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - G 12.5; ISO 1174 |
Impact Rated | Yes |
Item | Impact Screwdriver Bit Socket,1/2",T60 |
SAE or Metric | Torx(R) |
Description
Impact Screwdriver Bit Socket,1/2 In.,T60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersink, 6 Flutes, Carbide, 3" L (336-206070)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- CHICAGO PNEUMATIC GRINDER 7" HD ANGLE 5/8"-11 7500 RPM (CP857)
- DIABLO Universal Fit Oscillating Sanding Plates (DOU20CGSP)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- WRIGHT TOOL Impact Bit, 3/4 x 3-3/4In, 6pt, Black Oxide (62-24MM)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11/32 in. (209016-0080)
- CTA MANUFACTURING 5Pc 5-Point Socket Set (2752)
- Gedore Impact Bits