Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1/2", 6mm
Mfr # IN K 19 6
Zoro # G8495258
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 44mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # IN K 19 6
- Zoro # G8495258
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1/2" |
Overall Length | 44mm |
Point Size | 6mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - G 12.5; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Metric |
Item | Impact Screwdriver Bit Socket,1/2",6mm |
Description
Impact Screwdriver Bit Socket,1/2 In.,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/4" (84238)
- LYNDEX-NIKKEN Collet, 3J, 49/64in (300-049)
- BON TOOL Bon 14-149 Steel Stakes, I Beam 30" (10/Pkg) (14-149)
- KO-KEN ScrewDriver Set PH1-2-3/SL5-6-8 Blade Through type 6 pieces (166PS/6)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- CENTURY DRILL & TOOL Star Screwdriving Bit T20 Power Bit 2" Impact Pro 125Pcs (71220)
- VESSEL IMPACT BALL Torsion Bit PH2x90, PK10 (IBPH290P10K)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- Gedore Impact Bits