Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1", 36mm
Mfr # IN K 21 36
Zoro # G8497373
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 75mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # IN K 21 36
- Zoro # G8497373
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1" |
Overall Length | 75mm |
Point Size | 36mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - H 25; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Metric |
Item | Impact Screwdriver Bit Socket,1",36mm |
Description
Impact Screwdriver Bit Socket,1 In.,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Large Corkscrew Retrieving Tool, (RTR-2)
- RIDGID Cutter, Deburring 124 Ex (46105)
- PROTO SNAP RING PLIER (PO378)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID23117)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- TOOL TIME Impact Driver .5In. With Bits (TO144490)
- KLEIN TOOLS #3 PH Insert Power Driver 1" Pk 5 (PH315)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" Impact Pro 125Pcs (71202)
- Gedore Screwdrivers and Nutdrivers