Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1", 27mm
Mfr # IN K 21 27
Zoro # G8497358
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 75mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # IN K 21 27
- Zoro # G8497358
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1" |
Overall Length | 75mm |
Point Size | 27mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - H 25; ISO 1174 |
Impact Rated | Yes |
SAE or Metric | Metric |
Item | Impact Screwdriver Bit Socket,1",27mm |
Description
Impact Screwdriver Bit Socket,1 In.,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4778)
- DRILL AMERICA m11x1.75 HSS Metric Hand Tap (DWTSMT11X1.75)
- GREAT NECK Wrecking Bar 1/2X12-In (WR12)
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel (K0116.1A11X15)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- PRO-GRADE TOOLS Proof Torx Bit Set, 13 pcs. Tamper (19027)
- CHICAGO PNEUMATIC No. 5 Spline Drive Wheel Service Sae/Mm Set (8940167878)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK5 (IBPH230P5)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- Gedore Screwdrivers and Nutdrivers