Shop All Impact Bits
Gedore
Impact Screwdriver Bit Socket, 1", 24mm
Mfr # IN K 21 24
Zoro # G8497367
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 75mm
- Material Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # IN K 21 24
- Zoro # G8497367
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 1" |
Overall Length | 75mm |
Point Size | 24mm |
Details
Material | Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Manganese Phosphate Coated |
Number of Pieces | 1 |
Standards | DIN 3121 - H 25; ISO 1174 |
Impact Rated | Yes |
Item | Impact Screwdriver Bit Socket,1",24mm |
SAE or Metric | Metric |
Description
Impact Screwdriver Bit Socket,1 In.,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Ball Long Endmill, PowerA (204-004-1)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- VERSADRIVE HMT TurboTip Impact Drill Bit 9.0mm (209015-0090)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/32 in. (209016-0030)
- KLEIN TOOLS Pro Impact Power Bits, #2 Square, 5-Pack (32797)
- CENTURY DRILL & TOOL Star T20 Xl 3-1/2" Screwdriving Bit Impact Pro 75Pc (71420)
- VESSEL IMPACT BALL Torsion Bit SQ1x30, PK2 (IBSQ130P2)
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (220W3)
- Gedore Impact Bits