Shop All Wire Strippers & Crimpers
Gedore
Heavy-Duty Cable Stripping Tool
Mfr # 8147
Zoro # G9063866
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4.5 to 40mm
- Features Compact and User-Friendly; Includes: (2) Cable Hooks
- Cutting Action Circular, Straight or Spiral
- Depth 40mm
- Width 120mm
Product Information
- Brand Gedore
- MFR # 8147
- Zoro # G9063866
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Depth | 40mm |
Width | 120mm |
Details
Capacity | 4.5 to 40mm |
Features | Compact and User-Friendly; Includes: (2) Cable Hooks |
Cutting Action | Circular, Straight or Spiral |
Item | Heavy-Duty Cable Stripping Tool |
Description
The GEDORE 8147 Heavy-Duty Cable Stripping Tool is the perfect solution for stripping cable. It features a circular, straight or spiral cutting action. The compact and user-friendly tool has cable hooks that can be used to hold cables in place while you strip them. It also includes two additional replacement blades for when you need to replace the original blade. This heavy duty wire stripper has a cutting capacity of 4.5 to 40mm and an overall depth of 40mm. Its width is 120mm. With its ease of use and durable construction, the GEDORE 8147 Heavy Duty Cable Stripping Tool will make your next project much easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- CARCO Marking Ink, Pigment Type, Red, 5 to 15 min (WS-910-02 RED)
- YG-1 TOOL CO Ball End Mill, Single End, 5/8", HSS (41086HN)
- MICRO 100 Grooving Tool (RR-069-6)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- GEDORE Precision Stripping Tool (8148)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- KLEIN TOOLS Ratcheting Cable Crimper / Stripper / Cutter, for Pass-Thru™ (VDV226-110)
- SK PROFESSIONAL TOOLS 8 in Wire Stripper 22 to 10 AWG (7698)
- MILWAUKEE TOOL Insulated wire stripper� (48-22-2214)
- KLEIN TOOLS 8 1/2 in Wire Stripper (1001)
- Gedore Wire Strippers & Crimpers