Shop All Spanner Wrenches
Gedore
Face Spanner Wrench, 17" Capacity, 9" L
Mfr # 44 8
Zoro # G7747391
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 432 mm
- Overall Length 9 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 8 mm
- Pin Length 5/16 in
Product Information
- Brand Gedore
- MFR # 44 8
- Zoro # G7747391
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 9 in |
Pin Dia. | 8 mm |
Pin Length | 5/16 in |
Hook Depth | 1/8 in |
Pin Diameter | 19/64 in |
Description
Adjustable Face Spanner Wrench, Face, Alloy Steel, Manganese Phosphate, Pin Diameter 19/64 in, Hook Thickness 3/8 in, Hook Depth 1/8 in, Pin Length 5/16 in, Manual, Joint, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Contact Pnt, 1-23/64"Lx.078" Ball (PT27024)
- ASTRO PNEUMATIC Hose Clamp Plier Set, 7 pcs. (9406)
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2921)
- RIDGID Switch, For/Off/Rev 300A (54157)
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 5)
- GEDORE Spanner Wrench, Lug, 25-28mm (40 25-28)
- GEDORE Spanner Wrench, 120 to 130mm Capacity (40 Z 120-130)
- GEDORE Fixed Spanner Wrench, 20 to 22mm Capacity (40 Z 20-22)
- GEDORE Spanner Wrench, 205 to 220mm Capacity (40 Z 205-220)
- GEDORE Spanner Wrench, Lug, 40-42mm (40 40-42)
- TENG TOOLS 6507JAF - 7 Piece SAE Combination Wrench Set 1-5/16 to 1-7 (6507JAF)
- Gedore Spanner Wrenches