Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, 90 deg., 3-11mm
Mfr # 8000 A 11G
Zoro # G9062579
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjusting Screw to Limit Opening, High Degree of Assembly Reliability, The Limit Opening Rules Out Any Over-Tensioning of the Smallest of Retaining Rings
- Material Chrome Vanadium Steel, Oil-hardened
- Overall Length 134mm
Product Information
- Brand Gedore
- MFR # 8000 A 11G
- Zoro # G9062579
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 134mm |
Details
Features | Adjusting Screw to Limit Opening, High Degree of Assembly Reliability, The Limit Opening Rules Out Any Over-Tensioning of the Smallest of Retaining Rings |
Material | Chrome Vanadium Steel, Oil-hardened |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,90 deg.,3-11mm |
Description
Ext. Circlip Pliers,90 deg.,3-11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- KRAFT TOOL All Steel Walking Groover 3/4", 8" x 10 (CC703)
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- METABO CARBON BRUSH SET CUTOFF LONG LIFE (316065460)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- IRWIN Irwin Vise-Grip 586-18R 18 Inch Vise-Grip Long Reach (586-18R)
- Gedore Locking Pliers