Shop All Locking Pliers
Gedore
Ext. Circlip Pliers, 45 deg., 5/32"-3/8"
Mfr # 8000 A 02
Zoro # G9062475
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Similar to Din 5254 Form B, 45 Angled Tips With Opening Spring and Clamping Protection
- Material Chrome Vanadium Steel, Oil-hardened
- Overall Length 139mm
Product Information
- Brand Gedore
- MFR # 8000 A 02
- Zoro # G9062475
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 139mm |
Details
Features | Similar to Din 5254 Form B, 45 Angled Tips With Opening Spring and Clamping Protection |
Material | Chrome Vanadium Steel, Oil-hardened |
Plier Item | Circlip Pliers for External Retaining Rings |
Item | Ext. Circlip Pliers,45 deg.,5/32"-3/8" |
Description
Ext. Circlip Pliers,45 deg.,5/32 In.-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50022)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000T5---21)
- STANLEY Stanley Tools DWHT16063 Wood Chisel Set; 4 Piece (7639040)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Ext. Circlip Pliers, 90 deg., 3-11mm (8000 A 11G)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- KNIPEX 22-3/4" External Circlip Pliers, Powder-Coated (46 10 A6)
- Gedore Pliers