Shop All Electronic Torque Meters
Gedore
Electronic Torque Tester, 0.2-12 Nm
Mfr # 8612-012
Zoro # G1886617
product price: $1,451.99
/ea
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Pound Force-Foot, Newton-Meter
- Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Length 5 7/8 in
- Width 4 3/8 in
- Calibrates Torque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable TensioN-meters, Tension, Compression Gauges, Non-Impact Nutrunners, Electric Screwdrivers
Product Information
- Brand Gedore
- MFR # 8612-012
- Zoro # G1886617
- Country of Origin Germany
- Category Electronic Torque Meters
Dimensions
Drive Size | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in |
Length | 5 7/8 in |
Width | 4 3/8 in |
Overall Length | 5 7/8 in |
Overall Height | 2 in |
Overall Width | 4 3/8 in |
Description
Electronic Torque Tester, Drive Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 2 N-m to 12 N-m, Visual/Audible Indicators Visual, Overall Length 5 7/8 in, Blue, Alloy Steel, SAE/Metric, Measuring Units N-m, in-lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 10 Functions (0.6366-X1)
- OLSON SAW BLADE BAND 1/4""X62"" 6T (WB55362DB)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- BOSCH Collet (PR114)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- GEDORE Electronic Torque Tester, 90-1100 Nm (8612-1000)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- SHIMPO Torque Tool Tester, 3.7 ft-lb Capacity (TTC-I-5)
- VIM PRODUCTS Digital Angle & Torque Meter 3/8" + 1/2" Drive (DATM1238)
- PROTO Electronic Torque Tester, 3/4" Drive Size (J6478E)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- Gedore Electronic Torque Meters