Shop All Plier Sets
Gedore
Electronic Pliers Set, 6 pcs.
Mfr # S 8305 ESD
Zoro # G8770942
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Overall Length 135mm, 120mm, 140mm, 145mm, 125mm, 125mm
- Features Electrostatic Discharge Protection
- Blade Type Set
- Includes (1) Mfr. No. 8305-9, Straight; (1) Mfr. No. 8306-6, Short, Head Pointed and Flattened; (1) Mfr. No. 8307-3, Slim, Narrow, Flat-Round Tapered Jaws, Angled 45 Degree;; (1) Mfr. No. 8307-4, Slim, Narrow, Flat-Round Tapered Jaws; (1) Mfr. No. 8306-1; (1) Mfr. No. 8308-1, Pointed Head, Cutting Edges Angled 25 Degree; (1) Mfr. No. E-8305 MT- Microbfibre Cloth
Product Information
- Brand Gedore
- MFR # S 8305 ESD
- Zoro # G8770942
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 135mm, 120mm, 140mm, 145mm, 125mm, 125mm |
Details
Number of Pieces | 6 |
Features | Electrostatic Discharge Protection |
Blade Type | Set |
Item | Electronic Pliers Set,6 pcs. |
Includes | (1) Mfr. No. 8305-9, Straight; (1) Mfr. No. 8306-6, Short, Head Pointed and Flattened; (1) Mfr. No. 8307-3, Slim, Narrow, Flat-Round Tapered Jaws, Angled 45 Degree;; (1) Mfr. No. 8307-4, Slim, Narrow, Flat-Round Tapered Jaws; (1) Mfr. No. 8306-1; (1) Mfr. No. 8308-1, Pointed Head, Cutting Edges Angled 25 Degree; (1) Mfr. No. E-8305 MT- Microbfibre Cloth |
Description
Electronic Pliers Set,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- HUSQVARNA Diamond Saw Blade, Metal, 14 in. Dia. (NXS-14)
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Oval (4MGZ5)
- PORTAMATE FOLDING SAWHORSE 36""X33"" (PM-3300)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- KD Plier Snap Ring Internal (445)
- Gedore Plier Sets