Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 7x9mm
Mfr # 6 7X9
Zoro # G9053871
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Finish Chrome plated
- Overall Length 140mm
- Head Size 7mm x 9mm
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 6 7X9
- Zoro # G9053871
- UPC # 04010886606414
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 140mm |
Head Size | 7mm x 9mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Double Open Ended Wrench,7x9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" M RED SLEEVE ADA (GP4009RA)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X50)
- MALCO Malco IMSHXLC C-RHEX Cleanable, Reversible 6-inch Magnetic Hex Chuck Driver (1 per Pack) (IMSHXLC)
- BESSEY Ductile Alloy C-Clamps, 2.5" (540 - 2-1/2)
- GEDORE Open Ended Wrench, 60mm (894 60)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- GEDORE Combination Wrench, 4mm (7 4)
- GEDORE Open Ended Wrench, 80mm (894 80)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-5/8 (54PN43)
- Gedore Combination Wrenches