Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 36x41mm, Includes: Not Applicable
Mfr # 6 36X41
Zoro # G9054431
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Finish Chrome plated
- Overall Length 360mm
- Head Size 36mm x 41mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 6 36X41
- Zoro # G9054431
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 360mm |
Head Size | 36mm x 41mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,36x41mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, Flat 14 Offset Wrench (32485)
- FOWLER Depth Micrometer (522251160)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2040)
- GREENLEE Handle (52976)
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Open Ended Wrench, 19mm (894 19)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- Gedore Wrenches