Shop All Combination Wrenches
Gedore
Double Open Ended Wrench, 24x30mm
Mfr # 6 24X30
Zoro # G9054319
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation
- Overall Length 280mm
- Finish Chrome plated
- Head Size 24mm x 30mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 6 24X30
- Zoro # G9054319
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 280mm |
Head Size | 24mm x 30mm |
Details
Features | Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102, Top-Grade Industrial Quality For the Hardest of Continuous Use, Overloading Indicated by Deformation |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Double Open Ended Wrench,24x30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Right Angle Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, 20,000 rpm, 0.4 HP (10LF281-36)
- MARSON Mandrel, 5mm, Steel (39267)
- WESTWARD Comb. Wrench, 30mm, Metric, Full Polish (54RY75)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Universal Joint Socket, Chrome (D008715)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Double Open Ended Wrench, 32x36mm, Includes: Not Applicable (6 32X36)
- GEDORE Combination Wrench, 6mm (7 6)
- WILLIAMS Combination Wrench, 1/2 Inch Opening, Rounded, Socket End (JHW11902)
- Gedore Wrenches