Shop All Combination Wrenches
Gedore
Double Ended Midget Wrench, 4.5mm
Mfr # 8 4,5
Zoro # G9055910
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Same Size at Each end
- Overall Length 69mm
- Finish Chrome plated
- Head Size 4.5mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 8 4,5
- Zoro # G9055910
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 69mm |
Head Size | 4.5mm |
Details
Features | With Same Size at Each end |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 15° and 75° |
Description
Double Ended Midget Wrench,4.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- BONDHUS Metric L-Shape Ball Hex Key, 24 mm Tip Size (10993)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita DFN350 & DFN350Z-Type-2 (SP 347519-1)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Open Ended Wrench, 50mm (894 50)
- GEDORE Combination Swivel Head Wrench, 12mm (534 12)
- GEDORE Combination Wrench, 3mm (7 3)
- GEDORE Open Ended Wrench, 9mm (894 9)
- GEDORE Open Ended Wrench, 105mm (894 105)
- GEARWRENCH 21mm 90T 12 PT Combi Ratchet Wrench (KDT86921)
- Gedore Combination Wrenches