Shop All Box End Wrenches
Gedore
Double Box End Wrench, Offset, 10x12mm
Mfr # 2 10X12
Zoro # G9052727
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 195mm
- Size 10mm x 12mm
- Features High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use
- Finish Chrome plated
- Material Vanadium Steel 31CrV3
Product Information
- Brand Gedore
- MFR # 2 10X12
- Zoro # G9052727
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 195mm |
Size | 10mm x 12mm |
Details
Features | High Bending Strength, Overloading Indicated by Deformation, Non-Glare, Specialist for Extremely Deep or Inset Bolts, Top-Grade Industrial Quality for the Hardest of Continuous Use |
Finish | Chrome plated |
Material | Vanadium Steel 31CrV3 |
Offset | 5 Degrees |
SAE or Metric | Metric |
Item | Double Box End Wrench,Offset,10x12mm |
Description
Double Box End Wrench,Offset,10x12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Bit 3/4" x 54" (48-13-8275)
- BOSCH Spade Bit, 3/4 In (DLSB1009)
- PROTO 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5542HL)
- DE-STA-CO Stainless Steel Straight Line Action Cla (6015-SS)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE94302)
- Gedore Wrenches