Shop All Cutting Pliers
Gedore
Diagonal Cutter, 6-1/4"
Mfr # 8314-160 TL
Zoro # G9064618
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm; Handle Protectors
- Handle Type Dipped
- Jaw Length 19mm
- Jaw Width 22mm
- Material Steel
Product Information
- Brand Gedore
- MFR # 8314-160 TL
- Zoro # G9064618
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 19mm |
Jaw Width | 22mm |
Overall Length | 160mm |
Details
Features | Swedish Pattern; Slender Head-Ideal for Confined Spaces; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; For Medium-Hard Wire, 1.6 mm; Handle Protectors |
Handle Type | Dipped |
Material | Steel |
Finish | Black |
Item | Diagonal Cutter,6-1/4" |
Description
Diagonal Cutter,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- PROTO 7/16" Drive Extension (J7111)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- WERA TORX BO Bit 6-1/5", Drive Size: 3mm, 4mm , Num. of pieces:6 (05118154001)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Diagonal Cutter, 5" (8314-125 TL)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GRAY TOOLS 5-3/4" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B245B)
- Gedore Cutting Pliers