Shop All Slip Joint Pliers
Gedore
Crimping Pliers Set Electronic
Mfr # S 8140 E
Zoro # G8502160
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Features Module Inserts Changeable Without Tools, Specific Requirements For Electricians
- Includes (1) Mfr. No. 8140; (1) Mfr. No. 8140-01; (1) Mfr. No. 8140-02; (1) Mfr. No. 8140-05
Product Information
- Brand Gedore
- MFR # S 8140 E
- Zoro # G8502160
- Country of Origin Sweden
- Category Slip Joint Pliers
Details
Number of Pieces | 4 |
Features | Module Inserts Changeable Without Tools, Specific Requirements For Electricians |
Includes | (1) Mfr. No. 8140; (1) Mfr. No. 8140-01; (1) Mfr. No. 8140-02; (1) Mfr. No. 8140-05 |
Item | Crimping Pliers Set Electronic |
Description
Crimping Pliers Set Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- GATOR CHUCKS PI4-10"A/D1-6 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws (GA 1-321-1006)
- WHEELER-REX Snipper Blade (5300)
- REMCO Large Hand Scoop, 6-1/2 In. W, Pink (65001)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- WILDE 3-PIECE PLIERS SET-G250, G251 & G253-POLISHED-CARD CLAM (G256P.NP/CC)
- A & E HAND TOOLS 9In Bent Tip Lock Ring Pliers (1408)
- STANLEY GROOVE JNT PLIER 12-5/8"" (84-111)
- EMERGENCY ZONE Multitool Pliers (401)
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- Gedore Slip Joint Pliers