Shop All Plier Sets
Gedore
Crimping Pliers Set Data Com
Mfr # S 8140 D
Zoro # G8771012
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Features Module Inserts Changeable Without Tools, Specific Requirements For Data-Communications Installations
- Includes (1) Mfr. No. 8140; (1) Mfr. No. 8140-14; (1) Mfr. No. 8140-16; (1) Mfr. No. 8140-17
Product Information
- Brand Gedore
- MFR # S 8140 D
- Zoro # G8771012
- Country of Origin Sweden
- Category Plier Sets
Details
Number of Pieces | 4 |
Features | Module Inserts Changeable Without Tools, Specific Requirements For Data-Communications Installations |
Includes | (1) Mfr. No. 8140; (1) Mfr. No. 8140-14; (1) Mfr. No. 8140-16; (1) Mfr. No. 8140-17 |
Item | Crimping Pliers Set Data Com |
Description
Crimping Pliers Set Data Com
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403046)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- CRESCENT NICHOLSON 6" Half Round Double Cut Bastard File - Carded (21881N)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- SUNEX 4 Piece 16" Extra Long Reach Pliers Set (3706V)
- Gedore Pliers