Shop All Plier Sets
Gedore
Crimping Pliers Set Automotive, 4 pcs.
Mfr # S 8140 A
Zoro # G8770787
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Features Module Inserts Changeable Without Tools, Specific Requirements For Automotive Engineering
- Includes (1) Mfr. No. 8140; (1) Mfr. No. 8140-09; (1) Mfr. No. 8140-05; (1) Mfr. No. 8140-11
Product Information
- Brand Gedore
- MFR # S 8140 A
- Zoro # G8770787
- UPC # 04010886855270
- Country of Origin Sweden
- Category Plier Sets
Details
Number of Pieces | 4 |
Features | Module Inserts Changeable Without Tools, Specific Requirements For Automotive Engineering |
Includes | (1) Mfr. No. 8140; (1) Mfr. No. 8140-09; (1) Mfr. No. 8140-05; (1) Mfr. No. 8140-11 |
Item | Crimping Pliers Set Automotive,4 pcs. |
Description
Crimping Pliers Set Automotive,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 20-pc Metric Combination Wrenc (CMMT12068)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPD5)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in (33HD77)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- CENTRAL TOOLS Torque Multiplier Max Output 2000 Ft/Lbs (CEN6387)
- Gedore Plier Sets