Shop All Wire Strippers & Crimpers
Gedore
Crimp Wrench For Big Terminals, 300mm
Mfr # 8152
Zoro # G8502230
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300mm
- Features Ratchet Mechanism Developed for Uniform, Reliable Crimping of Non-Insulated Crimp Lug Terminals to Conductors and to Secure Completed Crimping Cycles and Positive Locking; Asymmetrical Press Inserts for Optimal Termination; Press Inserts Mark the Connector, to Allow the Correct Use of the Tool to be Checked; Long Handles Enable Double-Handed Use and Effortless Crimping
- Application Big Terminals
Product Information
- Brand Gedore
- MFR # 8152
- Zoro # G8502230
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 300mm |
Details
Features | Ratchet Mechanism Developed for Uniform, Reliable Crimping of Non-Insulated Crimp Lug Terminals to Conductors and to Secure Completed Crimping Cycles and Positive Locking; Asymmetrical Press Inserts for Optimal Termination; Press Inserts Mark the Connector, to Allow the Correct Use of the Tool to be Checked; Long Handles Enable Double-Handed Use and Effortless Crimping |
Application | Big Terminals |
Item | Crimp Wrench For Big Terminals,300mm |
Description
Crimp Wrench For Big Terminals,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- MAKITA Makita 650101-0 Switch 1267.4102 (650101-0)
- J.W. WINCO GN451-40-20-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-20-M8-SS-55)
- MILWAUKEE TOOL 23/64" Thunderbolt Titanium Coated Drill Bit (48-89-2220)
- GEDORE Precision Stripping Tool (8148)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- GEDORE Crimp Wrench for Non-Insulated Contacts (8156)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- IDEAL 3 1/2 in Cable Stripper 1/8 in to 1/4 in (45-163)
- IRWIN IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips (2078309)
- HOMEVISION TECHNOLOGY Homevision Technology HV230PA Crimping Tool for RG58 59 62 6 (HV230PA)
- Gedore Crimping Tools