Shop All Combination Wrench Sets
Gedore
Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric
Mfr # 1 B-026
Zoro # G8493803
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Combination
- Number of Pieces 26
- Includes Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 25mm, (1) 26mm, (1) 27mm, (1) 28mm, (1) 29mm, (1) 30mm, (1) 32mm
Product Information
- Brand Gedore
- MFR # 1 B-026
- Zoro # G8493803
- UPC # 04010886601297
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Combination |
Number of Pieces | 26 |
Includes | Combination Spanner Set: (1) 6mm, (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 25mm, (1) 26mm, (1) 27mm, (1) 28mm, (1) 29mm, (1) 30mm, (1) 32mm |
Offset | 10 Degrees |
Measurement Type | Metric |
Item | Combination Wrench Set,26 pcs.,6-32mm |
Description
Combination Wrench Set,26 pcs.,6-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4413)
- SPECIALTY DIAMOND 240 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB240)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- MAYHEW STEEL PRODUCTS PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Set Combination Swivel Head Wrench (1500 ES-534)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Set Of Open Flare Nut Wrenches, SAE or Metric: Metric (1500 ES-400)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- ECLIPSE Combo Wrench Set, Steel, 2-3/4 to 4 in. (900-070)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- Gedore Wrenches