Shop All Combination Wrenches
Gedore
Combination Wrench, Extra Long, 7mm
Mfr # 7 XL 7
Zoro # G9055649
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 160mm
- Head Size 7mm
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 7 XL 7
- Zoro # G9055649
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 160mm |
Head Size | 7mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,Extra Long,7mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 39 Inch Adjust-A-Flex Hose (11298)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-A-2X-5PK)
- GEDORE Combination Wrench, 3.5mm (7 3,5)
- GEDORE Open Ended Wrench, 70mm (894 70)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- GEARWRENCH 7mm 90T 12 PT Combi Ratchet Wrench (KDT86907)
- Gedore Combination Wrenches