Shop All Combination Wrenches
Gedore
Combination Wrench, Extra Long, 17mm
Mfr # 7 XL 17
Zoro # G9055685
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Finish Chrome plated
- Overall Length 280mm
- Head Size 17mm
- Head Offset Angle 15°
Product Information
- Brand Gedore
- MFR # 7 XL 17
- Zoro # G9055685
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 280mm |
Head Size | 17mm |
Details
Features | Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use |
Finish | Chrome plated |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench,Extra Long,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-5/16 in. X 1 in. RotaLoc Plus Annular Cutter (17842)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric (761419)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C15005S3--21)
- PACIFIC HANDY CUTTER Hook-Style Safety Cutter, Fixed Blade Safety Blade (EZR)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- GEDORE Open Ended Wrench, 65mm (894 65)
- GEDORE Combination Wrench, 8mm (7 8)
- GEDORE Open Ended Wrench, 38mm (894 38)
- GEDORE Open Ended Wrench, 13mm (894 13)
- GEDORE Combination Wrench, 15mm (7 15)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- Gedore Wrenches