Shop All Combination Wrenches
Gedore
Combination Wrench, 9/16"
Mfr # 1 B 9/16AF
Zoro # G9051826
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 198mm
- Finish Chrome plated
- Head Size 9/16"
- Head Offset Angle 10°
Product Information
- Brand Gedore
- MFR # 1 B 9/16AF
- Zoro # G9051826
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 198mm |
Head Size | 9/16" |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Head Offset Angle | 10° |
Measurement Type | SAE |
Description
Combination Wrench,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.4A41X30)
- BON TOOL Bon 13-104 Featheredge, Mag 8 Foot (13-104)
- MICRO 100 Carb End Mill, 1/2 In, 4FL, CC, AlTiN Coat (GEM-500-4X)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- GEDORE Open Ended Wrench, 41mm (894 41)
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- GEDORE Open Ended Wrench, 65mm (894 65)
- GEDORE Open Ended Wrench, 22mm (894 22)
- GEDORE Double Open Ended Wrench, 36x41mm (895 36X41)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- Gedore Wrenches