Shop All Combination Wrenches
Gedore
Combination Wrench, 8mm
Mfr # 1 B 8
Zoro # G9052167
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
- Overall Length 125mm
- Finish Chrome plated
- Head Size 8mm
- Measurement Type Metric
Product Information
- Brand Gedore
- MFR # 1 B 8
- Zoro # G9052167
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 125mm |
Head Size | 8mm |
Details
Features | Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use |
Finish | Chrome plated |
Measurement Type | Metric |
Head Offset Angle | 10° |
Description
Combination Wrench,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 18Mm Socket Imp 18Mm, M828 (M828)
- PROTO 1 in Drive Universal Joint, SAE, Black Oxide, 4 5/8 in L (J10670A)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- GEDORE Combination Wrench, 9/16" (1 B 9/16AF)
- GEDORE Combination Wrench, 15mm (1 B 15)
- GEDORE Tubular Box Wrench, 10x13mm (26 R 10X13)
- GEDORE Open Ended Wrench, 9mm (894 9)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- Gedore Combination Wrenches